Motion
KMM-11
Retaining Nut - M55 X 2.0 Thread Size, 75 mm OD, 67 mm Face Dia., 11 mm Width, Carbon Steel
Mi Item #01609308
MFR #KMM-11
Price$51.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M55 X 2.0 Thread Size, 75 mm OD, 67 mm Face Dia., 11 mm Width, Carbon Steel
Mi Item #01609308
MFR #KMM-11

Mfr description
KMM-11 LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.86/each

Specifications

Dimensions

  • Axial Load
    190 kN
  • Face Diameter  
    67 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    11 mm
  • Thread Size  
    M55 X 2.0

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MBA-11
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMM
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)