Motion
7C138
Sleeve Coupling Hub - Size 7, 1.3750 in Bore, Type C Clamp Hub, Bored to Size, High Strength Cast Iron Material
Mi Item #01609341
MFR #7C138
Price$412.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 7, 1.3750 in Bore, Type C Clamp Hub, Bored to Size, High Strength Cast Iron Material
Mi Item #01609341
MFR #7C138

Mfr description
7C X 1-3/8 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Overall Length
    5.4375 in
  • Coupling Size Code
    7
  • Distance Between Shafts
    2.3125 to 3.4375 in
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    3.2500 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    2.3125 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    C
  • Hub Material
    High Strength Cast Iron
  • Hub Type
    Type C Clamp Hub
  • Manufacturer Upc Number
    698672650267
  • Material
    High Strength Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • Torque Capacity
    2875 in-lbs (Hytrel Sleeve), 940 in-lbs (EPDM Sleeve)
  • UPC_NO
    698672650267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)