Motion
13MM03-D

APEX (BRAND)
13MM03-D

Impact Socket - 13 mm Socket Size, 3/8 in Drive, 12 PT, Standard Type
MI ITEM #01610934
MFR #13MM03-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
13MM03-D

Impact Socket - 13 mm Socket Size, 3/8 in Drive, 12 PT, Standard Type
MI ITEM #01610934
MFR #13MM03-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13MM03-D SCKT 3/8 FMALE SQ DRV

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    13 mm
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    1.5000 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709920542
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text