Motion
13MM55
Impact Socket - 13 mm Socket Size, 1/2 in Drive, 12 PT, Shallow Type
MI ITEM #01610967
MFR #13MM55
Price$69.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13 mm Socket Size, 1/2 in Drive, 12 PT, Shallow Type
MI ITEM #01610967
MFR #13MM55

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.42/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.2500 in
  • Socket Size
    13 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Shallow
  • UPC_NO
    69709920563

Overview

Mfr description
13MM55 SCKT 1/2 FMALE SQ DRV 13MM FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought