Motion
15MM15
Impact Socket - 15 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
Mi Item #01611230
MFR #15MM15
Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
Mi Item #01611230
MFR #15MM15

Mfr description
15MM15 SCKT 1/2 FMALE SQ DRV 15MM FM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.45/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    15 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709921297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)