Motion
15MM33
Impact Socket - 15 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #01611244
MFR #15MM33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #01611244
MFR #15MM33

Mfr description
15MM33 SCKT 3/8 FMALE SQ DRV 15MM FM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    3.5000 in
  • Socket Size
    15 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709921306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)