Motion
16MM15
Impact Socket - 16 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01611272
MFR #16MM15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 16 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01611272
MFR #16MM15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16MM15 SCKT 1/2 FMALE SQ DRV 16MM FM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    16 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1.5000 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709921930
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text