Motion
16MM15-D

APEX (BRAND)
16MM15-D

Impact Socket - 16 mm Socket Size, 1/2 in Drive, 12 PT, Standard Type
Mi Item #01611273
MFR #16MM15-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
16MM15-D

Impact Socket - 16 mm Socket Size, 1/2 in Drive, 12 PT, Standard Type
Mi Item #01611273
MFR #16MM15-D

Mfr description
16MM15-D SCKT 1/2 FMALE SQ DRV 16MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    16 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    69709921931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)