Specifications
Dimensions
- Overall Length1-1/4 in
- Screw Size1/4 in
- Shank Diameter5/16 in
Details
- Bit Tip StylePhillips
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Shank TypeHex
- Specialty Bit TypeTorq Set
- Tamper ResistantNot Tamper-Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)