Motion
1953-2X
Power Screwdriver Bit or Set - Bit Tip Style: Square
MI ITEM #01611501
MFR #1953-2X
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Square
MI ITEM #01611501
MFR #1953-2X

Mfr description
1953-2X POWER BIT #2 SQUARE 2-3/4" OAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Overall Length
    3-1/2 in
  • Screw Size
    #3
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Square
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)