Specifications
Dimensions
- Overall Length1-1/4 in
- Screw Size#10
- Shank Diameter5/16 in
Details
- Bit Tip StylePhillips
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Shank TypeHex, Insert
- Specialty Bit TypeTorq Set
- Tamper ResistantNot Tamper-Resistant
Overview
Mfr description
212-10A BIT 5/16 HEX DRV INSERT # 10.