Overview
Mfr description
212-8A BIT 5/16 HEX DRV INSERT # 8.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StylePhillips
- Shank Diameter5/16 in
- Tamper ResistantNot Tamper-Resistant
- Double EndedSingle-Ended
- Specialty Bit TypeTorq Set
- Screw Size#8
- Overall Length1-1/4 in
- Shank TypeHex, Insert
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data