Motion
315-8X
Screwdriver Bit or Set - Bit Tip Style: Hex, 3/8 in Bit Tip Size, Individual Bit
Mi Item #01611818
MFR #315-8X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Hex, 3/8 in Bit Tip Size, Individual Bit
Mi Item #01611818
MFR #315-8X

Mfr description
315-8X BIT 5/16 HEX DRV INSERT # 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    3/8 in
  • Overall Length
    1-5/16 in
  • Screw Size
    3/8 in
  • Shank Diameter
    33 mm

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Hex
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)