Specifications
Dimensions
- Drive Size3/8 in
- Overall Length2.0000 in
- Socket Size7/8 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points12 PT
- Socket TypeStandard
- UPC_NO69709926574
Overview
Mfr description
3228 SCKT 3/8 FMALE SQ DRV 7/8 FMA