Motion
323-1X
Power Screwdriver Bit or Set - Bit Tip Style: Slotted
MI ITEM #01611897
MFR #323-1X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Slotted
MI ITEM #01611897
MFR #323-1X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
323-1X BIT 1/4 HEX DRV POWER # .034

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Slotted
  • Bit Tip Size
    0.187 in
  • Shank Diameter
    1/4 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Screw Size
    4F­5R
  • Overall Length
    3 in
  • Shank Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought