Motion
323-3X
Power Screwdriver Bit or Set - Bit Tip Style: Slotted
MI ITEM #01611902
MFR #323-3X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Slotted
MI ITEM #01611902
MFR #323-3X

Mfr description
323-3X BIT 1/4 HEX DRV POWER # .038
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    0.250 in
  • Overall Length
    3 in
  • Screw Size
    6F­8R
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Slotted
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)