Motion
3318
Impact Socket - 9/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01612120
MFR #3318
Price$100.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01612120
MFR #3318

Mfr description
3318 SCKT 3/8 FMALE SQ DRV 9/16 FM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.92/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.5294 in
  • Socket Size
    9/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709926802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)