Motion
440-3I
Screwdriver Bit or Set - Bit Tip Style: Phillips, #3 Bit Tip Size, Individual Bit
MI ITEM #01612396
MFR #440-3I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Phillips, #3 Bit Tip Size, Individual Bit
MI ITEM #01612396
MFR #440-3I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
440-3I BIT 1/4 HEX DRV INSERT # 3. P

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips
  • Bit Tip Size
    #3
  • Shank Diameter
    1/4 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    1 in
  • Shank Type
    Hex
  • Ball End
    Straight End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text