Motion
49-10IPX

APEX (BRAND)
49-10IPX

Power Screwdriver Bit or Set - Bit Tip Style: Torx
Mi Item #01612641
MFR #49-10IPX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
49-10IPX

Power Screwdriver Bit or Set - Bit Tip Style: Torx
Mi Item #01612641
MFR #49-10IPX

Mfr description
49-10IPX BIT 1/4 HEX DRV POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    0.107 in
  • Overall Length
    1-15/16 in
  • Screw Size
    10IP
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)