Motion
493-PZDX

APEX (BRAND)
493-PZDX

Power Screwdriver Bit or Set - Bit Tip Style: Pozidriv
Mi Item #01612766
MFR #493-PZDX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
493-PZDX

Power Screwdriver Bit or Set - Bit Tip Style: Pozidriv
Mi Item #01612766
MFR #493-PZDX

Mfr description
493-PZDX BIT 1/4 HEX DRV POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-15/16 in
  • Screw Size
    #3
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Pozidriv
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)