Motion
49-A-15IPX

APEX (BRAND)
49-A-15IPX

Power Screwdriver Bit or Set - Bit Tip Style: Torx
Mi Item #01612776
MFR #49-A-15IPX
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
49-A-15IPX

Power Screwdriver Bit or Set - Bit Tip Style: Torx
Mi Item #01612776
MFR #49-A-15IPX

Mfr description
49-A-15IPX BIT 1/4 HEX DRV POWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.08/each

Specifications

Dimensions

  • Bit Tip Size
    0.128 in
  • Overall Length
    2-3/4 in
  • Screw Size
    15IP
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)