Specifications
Dimensions
- Overall Length2-3/4 in
- Screw SizeT6
- Shank Diameter1/4 in
Details
- Bit Tip StyleTorx
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Shank TypeHex
- Tamper ResistantNot Tamper-Resistant
Overview
Mfr description
49-A-TX-06 POWER BIT T6 TORX 2-3/4" OAL