Specifications
Dimensions
- Overall Length1-15/16 in
- Screw SizeT5
- Shank Diameter1/4 in
Details
- Bit Tip StyleTorx
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Shank TypeHex
- Tamper ResistantNot Tamper-Resistant
Overview
Mfr description
49-TX-05 BIT 1/4 HEX DRV POWER