1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
APEX (BRAND)
5318
Impact Socket - 9/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #
01613055
MFR #
5318
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
APEX (BRAND) 5318
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APEX (BRAND)
5318
Impact Socket - 9/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #
01613055
MFR #
5318
Mfr description
5318 SCKT 1/2 FMALE SQ DRV 9/16 FM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
3.2500 in
Socket Size
9/16 in
Details
Material
Alloy Steel
Measurement System
Imperial
Shaft Style
Standard Straight
Socket Points
6 PT
Socket Type
Standard
UPC_NO
69709928791
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items