Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/2 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01613150
MFR #5434

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5434 SCKT 1/2 FMALE SQ DRV 1 1/16

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/2 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1.6250 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709928871
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought