Motion
5520
Impact Socket - 5/8 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01613184
MFR #5520
List Price$80.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/8 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01613184
MFR #5520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.16/each for your price

Overview

Mfr description
5520 SCKT 1/2 FMALE SQ DRV 5/8 FMA

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3.2500 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709928930
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought