Motion
5612
Impact Socket - 3/8 in Socket Size, 1/2 in Drive, 4 PT, Standard Type
MI ITEM #01613233
MFR #5612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket Size, 1/2 in Drive, 4 PT, Standard Type
MI ITEM #01613233
MFR #5612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    3/8 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    4 PT
  • Socket Type
    Standard
  • UPC_NO
    69709928985

Overview

Mfr description
5612 SCKT 1/2 FMALE SQ DRV 3/8 FMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought