Motion
5614
Impact Socket - 7/16 in Socket Size, 1/2 in Drive, 4 PT, Standard Type
MI ITEM #01613236
MFR #5614
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket Size, 1/2 in Drive, 4 PT, Standard Type
MI ITEM #01613236
MFR #5614

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5614 SCKT 1/2 FMALE SQ DRV 7/16 FM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    7/16 in
  • Material
    Alloy Steel
  • Socket Points
    4 PT
  • Overall Length
    1.5000 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709928987
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text