Motion
7152
Impact Socket - 1-1/4 in Socket Size, 3/4 in Drive, 12 PT, Standard Type
MI ITEM #01613492
MFR #7152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/4 in Socket Size, 3/4 in Drive, 12 PT, Standard Type
MI ITEM #01613492
MFR #7152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7152 SCKT 3/4 FMALE SQ DRV 1 5/8 F

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/4 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    2.1250 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709929734
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought