Motion
7160
Impact Socket - 1-7/8 in Socket Size, 3/4 in Drive, 12 PT, Standard Type
MI ITEM #01613506
MFR #7160
Price$449.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-7/8 in Socket Size, 3/4 in Drive, 12 PT, Standard Type
MI ITEM #01613506
MFR #7160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$449.88/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.2500 in
  • Socket Size
    1-7/8 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    69709929742

Overview

Mfr description
7160 SCKT 3/4 FMALE SQ DRV 1 7/8 F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought