Motion
7424D
Impact Socket - 1-13/16 in Socket Size, 3/4 in Drive, 12 PT, Standard Type
MI ITEM #01613612
MFR #7424D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-13/16 in Socket Size, 3/4 in Drive, 12 PT, Standard Type
MI ITEM #01613612
MFR #7424D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7424-D SCKT 3/4 FMALE SQ DRV 3/4 FMA

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    1-13/16 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    2.2500 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709929830
  • Manufacturer Product Page
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text