Motion
9MM13
Impact Socket - 9 mm Socket Size, 3/8 in Drive, 12 PT, Standard Type
MI ITEM #01614253
MFR #9MM13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9 mm Socket Size, 3/8 in Drive, 12 PT, Standard Type
MI ITEM #01614253
MFR #9MM13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.2500 in
  • Socket Size
    9 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    69709930680

Overview

Mfr description
9MM13 SCKT 3/8 FMALE SQ DRV 9MM FMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought