Overview
Mfr description
A-316 ADAPTER 1/2 MALE HEX DRV 3/8
Specifications
- TypeAdapter
- For Use WithSocket and Ratchet Wrench
- MaterialAlloy Steel
- Size1-5/64 (Overall Length) in, 1/2 (Male Hex) in, 3/8 (Male Square) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data