Overview
Mfr description
A-5-13MM ADAPTER 13MM MALE HEX
Specifications
- TypeAdapter
- For Use WithSocket and Ratchet Wrench
- MaterialAlloy Steel
- Size1-1/8 (Overall Length) in, 1/2 (Male Square) in, 13 (Male Hex) mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data