Specifications
Dimensions
- Size1/2 (Male Hex) in, 1-3/32 (Overall Length) in, 1/2 (Male Square) in
Details
- For Use WithSocket and Ratchet Wrench
- MaterialAlloy Steel
- TypeAdapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)