Specifications
Dimensions
- Overall Length6 in
- Screw Size3/16 in
- Shank Diameter1/4 in
Details
- Bit Tip StyleHex
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Shank TypeHex
- Tamper ResistantNot Tamper-Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)