Specifications
Dimensions
- Bit Tip Size1.25 in
- Overall Length1-5/8 in
- Screw Size#10
- Shank Diameter1/4 in
Details
- Bit Tip StyleSlotted
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Shank TypeInsert
- Tamper ResistantNot Tamper-Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)