Motion
KH-7-14M-6

APEX (BRAND)
KH-7-14M-6

Solid Socket Wrench, Flex End Shaft, Overall Length: 179mm, Metric, Single End, Socket Points: 6 PT
MI ITEM #01615675
MFR #KH-7-14M-6
Price$254.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
KH-7-14M-6

Solid Socket Wrench, Flex End Shaft, Overall Length: 179mm, Metric, Single End, Socket Points: 6 PT
MI ITEM #01615675
MFR #KH-7-14M-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$254.49/each

Specifications

Dimensions

  • Overall Length
    179 mm
  • Socket Depth
    13.5 mm
  • Socket Size
    14 mm

Details

  • Handle Style
    Tubular
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Shaft Style
    Flex End
  • Socket Points
    6 PT

Overview

Mfr description
KH-7-14M-6 UNV WRNCH STD 1/2 F S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought