Motion
KN-7-13M-6

APEX (BRAND)
KN-7-13M-6

Solid Socket Wrench, Flex End Shaft, Overall Length: 177.4mm, Metric, Single End, Socket Points: 6 PT
Mi Item #01615720
MFR #KN-7-13M-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
KN-7-13M-6

Solid Socket Wrench, Flex End Shaft, Overall Length: 177.4mm, Metric, Single End, Socket Points: 6 PT
Mi Item #01615720
MFR #KN-7-13M-6

Mfr description
KN-7-13M-6 UNV WRNCH STD 1/2 F S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    177.4 mm
  • Socket Depth
    11.9 mm
  • Socket Size
    13 mm

Details

  • Handle Style
    Tubular
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Shaft Style
    Flex End
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)