Motion
KN-8-16M-9

APEX (BRAND)
KN-8-16M-9

Solid Socket Wrench, Flex End Shaft, Overall Length: 259.2mm, Metric, Single End, Socket Points: 6 PT
MI ITEM #01615730
MFR #KN-8-16M-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
KN-8-16M-9

Solid Socket Wrench, Flex End Shaft, Overall Length: 259.2mm, Metric, Single End, Socket Points: 6 PT
MI ITEM #01615730
MFR #KN-8-16M-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KN-8-16M-9 UNV WRNCH STD 1/2 F S

Specifications

  • Shaft Style
    Flex End
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Size
    16 mm
  • Number Of Ends
    Single End
  • Overall Length
    259.2 mm
  • Material
    Alloy Steel
  • Socket Depth
    15.9 mm
  • Handle Style
    Tubular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text