Motion
M-10MM11

APEX (BRAND)
M-10MM11

Impact Socket - 10 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type
Mi Item #01615821
MFR #M-10MM11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
M-10MM11

Impact Socket - 10 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type
Mi Item #01615821
MFR #M-10MM11

Mfr description
M-10MM11 SCKT 1/4 FMALE SQ DRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.0000 in
  • Socket Size
    10 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709906113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)