Motion
M1E14
Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size
MI ITEM #01615962
MFR #M1E14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size
MI ITEM #01615962
MFR #M1E14

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M1E14 SCKT 1/4 FMALE SQ DRV 7/16 FM
  • For SAE sheet metal screws
  • Meets or exceeds proof torque requirement for impact Standard ASME B107.111
  • High-carbon alloy steel and heat treat process yields greater strength and longer life
  • Cutting edge machining process allows Apex to meet or exceed licensor standards, resulting in tighter tolerances and superior product consistency
  • Manufacturer: Apex Tools

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    7/16 in
  • UPC_NO
    69709908461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought