Motion
M1E16
Non-Impact Socket - 1/4 in Drive Size, 1/2 in Socket Size
Mi Item #01615963
MFR #M1E16
Price$56.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 1/2 in Socket Size
Mi Item #01615963
MFR #M1E16

Mfr description
M1E16 SCKT 1/4 FMALE SQ DRV 1/2 FMA
  • For SAE sheet metal screws
  • Meets or exceeds proof torque requirement for impact Standard ASME B107.111
  • High-carbon alloy steel and heat treat process yields greater strength and longer life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.31/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Socket Size
    1/2 in

Details

  • UPC_NO
    69709908463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)