Motion
M-3112
Impact Socket - 1-1/4 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #01615980
MFR #M-3112
Price$54.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/4 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #01615980
MFR #M-3112

Mfr description
M-3112 SCKT 3/8 FMALE SQ DRV 3/8 FMA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.09/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.2500 in
  • Socket Size
    1-1/4 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709906565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)