Motion
M-3114
Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01615981
MFR #M-3114
Price$60.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01615981
MFR #M-3114

Mfr description
M-3114 SCKT 3/8 FMALE SQ DRV 7/16 FM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.5000 in
  • Socket Size
    7/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709906569

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)