Motion
M-3116
Impact Socket - 1/2 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01615983
MFR #M-3116
List Price$49.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01615983
MFR #M-3116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.35/each for your price

Overview

Mfr description
M-3116 SCKT 3/8 FMALE SQ DRV 1/2 FMA

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1.5000 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709906575
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text