Motion
M3E12
Impact Socket - 3/8 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01616009
MFR #M3E12
List Price$49.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01616009
MFR #M3E12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.41/each for your price

Overview

Mfr description
M3E12 SCKT 3/8 FMALE SQ DRV 3/8 FMA

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1.2500 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709908512
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text