Motion
M-490-12

APEX (BRAND)
M-490-12

Bit Holder, Size: 1/4", For Use With: 1/4" Hex Insert Bits
Mi Item #01616027
MFR #M-490-12
Price$124.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
M-490-12

Bit Holder, Size: 1/4", For Use With: 1/4" Hex Insert Bits
Mi Item #01616027
MFR #M-490-12

Mfr description
M-490-12 MAG. BIT-HOLDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.98/each

Specifications

Dimensions

  • Size
    1/4 in

Details

  • Accessory Type
    Bit Holder
  • For Use With
    1/4" Hex Insert Bits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)