1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
APEX (BRAND)
M-5.5MME1
Impact Socket - 5.5 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type
MI ITEM #
01616039
MFR #
M-5.5MME1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
APEX (BRAND) M-5.5MME1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APEX (BRAND)
M-5.5MME1
Impact Socket - 5.5 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type
MI ITEM #
01616039
MFR #
M-5.5MME1
Mfr description
M-5.5MME1 SCKT 1/4 F SQ DRV 5.5MM F
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
0.8750 in
Socket Size
5.5 mm
Details
Material
Alloy Steel
Measurement System
Metric
Shaft Style
Standard Straight
Socket Points
6 PT
Socket Type
Standard
UPC_NO
69709906786
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items