Motion
M-8MM13
Impact Socket - 8 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #01616111
MFR #M-8MM13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 8 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #01616111
MFR #M-8MM13

Mfr description
M-8MM13 SCKT 3/8 FMALE SQ DRV 8MM FMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.5000 in
  • Socket Size
    8 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709906978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)